
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Light Blue
Mfr # GL-2472-18-D
Zoro # G322717720
product price:Â $587.99
/eaKey Features
Locker Door Type
Perforated
Overall Depth
18 in
Color
Light Blue
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-D
Zoro #
G322717720
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
24 in
Overall Height
72 in
Details
Locker Door Type
Perforated
Color
Light Blue
Finish
POWDER COAT
Item
Athletic Locker
Locker Handle Type
Recessed T-Handle
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.