Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Putty

  • Mfr # GL-2472-18-D

  • Zoro # G622719547


product price:  $587.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Overall Depth
18 in
Locker Material
All Welded Steel
Locker Door Type
Perforated
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-18-D
Zoro #
G622719547
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Overall Width
24 in

Details

Color
Putty
Locker Material
All Welded Steel
Locker Door Type
Perforated
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed T-Handle
Item
Athletic Locker
Finish
POWDER COAT

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.