Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Red

  • Mfr # GL-2472-18-D

  • Zoro # G122719146


product price:  $587.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Overall Depth
18 in
Locker Material
All Welded Steel
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-18-D
Zoro #
G122719146
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Overall Width
24 in

Details

Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Material
All Welded Steel
Item
Athletic Locker
Color
Red
Finish
POWDER COAT
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.