
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Top Cabinet, Foot Locker, Gray
Mfr # GL-2472-18-TF
Zoro # G922718998
product price:Â $563.99
/eaKey Features
Overall Width
24
Overall Depth
18
Opening Depth
17"
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Footlocker
Number of Openings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL-2472-18-TF
Zoro #
G922718998
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
18
Opening Depth
17"
Overall Height
72
Opening Height
41.688"
Opening Width
22"
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Top Cabinet, Footlocker
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment and Bottom Lockable Foot Locker. Top & bottom compartments include padlock hasp. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.