
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Top Cabinet, Foot Locker, Light Blue
Mfr # GL-2472-18-TF
Zoro # G022715262
product price:Â $563.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL-2472-18-TF
Zoro #
G022715262
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
Opening Height
41.688 in
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Blue
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Top Cabinet, Footlocker
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment and Bottom Lockable Foot Locker. Top & bottom compartments include padlock hasp. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.