Shop HALLOWELL

Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # UY3588-2A-HG
  • Zoro # G9903835

product price: 
$
969.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY3588-2A-HG
Zoro #
G9903835
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Material
Cold rolled steel
Tier
Two
Locker Configurations
(3) Wide, (2) Tier
Finish
Powder Coated
Lock Type
Padlock Hasp
Legs
6"
Assembled/Unassembled
Assembled
Number of Openings
6
Locker Door Type
Solid
Locker Material
Steel
Locker Color Family
Grays
Legs Included
Yes
Includes
Number Plate
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Lockers
6
Number of Tiers
2
Audit Trail Storage
None
Number of Units Wide
3
Frame Assembled
Assembled
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews