
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Top Cabinet, Light Blue
Mfr # GL-2472-18-T
Zoro # G122716381
product price:Â $451.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Includes
Coat Rod, 2 Hooks, Top Cabinet
Overall Height
72
Finish
Powder Coat
Locker Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-T
Zoro #
G122716381
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Height
72
Overall Depth
18
Opening Width
22"
Opening Depth
17"
Opening Height
54"
Details
Item
Athletic Gear Locker
Includes
Coat Rod, 2 Hooks, Top Cabinet
Finish
Powder Coat
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Top compartment includes padlock hasp. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.