Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Top Cabinet, Putty

  • Mfr # GL-2472-18-T

  • Zoro # G722720313


product price:  $451.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Coat Rod, 2 Hooks, Top Cabinet
Overall Height
72
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Overall Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18-T
Zoro #
G722720313
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72
Overall Depth
18
Overall Width
24
Opening Height
54"
Opening Depth
17"
Opening Width
22"

Details

Includes
Coat Rod, 2 Hooks, Top Cabinet
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Item
Athletic Gear Locker
Finish
Powder Coat
Color
Putty
Number of Openings
1
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet

Description

All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Top compartment includes padlock hasp. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.