
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 2 Drawers, Perforated Door, Black
Mfr # GL-2472-24-DR2-D
Zoro # G822737310
product price:Â $1,011.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Black
Number of Openings
1
Overall Width
24
Locker Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-DR2-D
Zoro #
G822737310
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Height
72
Opening Height
54"
Opening Depth
23"
Overall Depth
24
Opening Width
22"
Details
Assembled/Unassembled
Assembled
Color
Black
Number of Openings
1
Locker Material
Welded Steel
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Door
Includes
Coat Rod, 2 Hooks, Drawers, Door
Locker Handle Type
Recessed T-Handle
Finish
Powder Coat
Locker Door Type
Perforated
Locker Lock Type
Cylinder Lock
Item
Athletic Gear Locker
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door and 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 22in D x 4-1/2in H and 18-1/2in W x 22in D x 10-1/4in H. Reinforced perforated door with recessed T-handle and 2 keys. Locker dimensions 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.