
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 2 Drawers, Top Cabinet, Red
Mfr # GL-2472-24-DR2-T
Zoro # G122714905
product price:Â $881.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24
Opening Depth
23"
Opening Height
54"
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Top Cabinet
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-DR2-T
Zoro #
G122714905
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24
Opening Depth
23"
Opening Height
54"
Overall Width
24
Overall Height
72
Opening Width
22"
Details
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Top Cabinet
Assembled/Unassembled
Assembled
Color
Red
Item
Athletic Gear Locker
Locker Material
Welded Steel
Includes
Coat Rod, 2 Hooks, Drawers, Top Cabinet
Finish
Powder Coat
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with 2 Drawers and a Top Lockable Compartment. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 22in D x 4-1/2in H and 18-1/2in W x 22in D x 10-1/4in H. Locker dimensions 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.