
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 4 in Legs, Gray
Mfr # GL-2472-24-L
Zoro # G822719095
product price:Â $524.99
/eaKey Features
Overall Depth
24
Overall Height
76
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24-L
Zoro #
G822719095
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24
Overall Height
76
Overall Width
24
Opening Height
54"
Opening Width
22"
Opening Depth
23"
Details
Item
Athletic Gear Locker
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Assembled/Unassembled
Assembled
Locker Configuration
Coat Rod, 2 Hooks, Legs
Number of Openings
1
Includes
Coat Rod, 2 Hooks, Legs
Description
All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.