Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 4 in Legs, Red

  • Mfr # GL-2472-24-L

  • Zoro # G422718832


product price:  $524.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Height
76
Assembled/Unassembled
Assembled
Finish
Powder Coat
Overall Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-24-L
Zoro #
G422718832
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
76
Overall Width
24
Overall Depth
24
Opening Width
22"
Opening Depth
23"
Opening Height
54"

Details

Color
Red
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Athletic Gear Locker
Locker Material
Welded Steel
Number of Openings
1
Locker Configuration
Coat Rod, 2 Hooks, Legs
Includes
Coat Rod, 2 Hooks, Legs

Description

All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.