Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Foot Locker, 4 in Legs, Light Blue
- Mfr # GL-2472-24-FL
- Zoro # G022720457
product price:Â
$
891.99
/ea
Key Features
Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22 in
Opening Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-2472-24-FL
- Zoro #
- G022720457
- UPC #
- -
- Country of Origin
- United States
- Item
- Athletic Gear Locker
- Locker Configuration
- Coat Rod, 2 Hooks, Footlocker, Legs
- Number of Openings
- 1
- Assembled/Unassembled
- Assembled
- Locker Material
- Steel
- Color
- Blue
- Finish
- Powder Coated
- Includes
- Coat Rod, 2 Hooks, Footlocker, Legs
Dimensions
- Overall Width
- 24
- Overall Depth
- 24
- Overall Height
- 76
- Opening Width
- 22 in
- Opening Depth
- 23 in
- Opening Height
- 41.688 in
Description
All welded steel, Heavy Duty Open Security Gear Locker with Bottom Lockable Foot Locker and 4in Legs. Perforated sides for ventilation. Bottom Foot locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.