
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Foot Locker, 4 in Legs, Red
Mfr # GL-2472-24-FL
Zoro # G122720449
product price:Â $651.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
24
Opening Depth
23"
Number of Openings
1
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-FL
Zoro #
G122720449
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
24
Opening Depth
23"
Overall Height
76
Opening Width
22"
Opening Height
41.688"
Details
Item
Athletic Gear Locker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Color
Red
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Footlocker, Legs
Locker Configuration
Coat Rod, 2 Hooks, Footlocker, Legs
Description
All welded steel, Heavy Duty Open Security Gear Locker with Bottom Lockable Foot Locker and 4in Legs. Perforated sides for ventilation. Bottom Foot locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.