
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Light Blue
Mfr # GL-2472-24
Zoro # G122718101
product price: $509.99
/eaKey Features
Locker Handle Type
Recessed T-Handle
Overall Width
24 in
Assembled/Unassembled
Assembled
Overall Height
72 in
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24
Zoro #
G122718101
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
72 in
Overall Depth
24 in
Details
Locker Handle Type
Recessed T-Handle
Item
Athletic Locker
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Finish
POWDER COAT
Color
Light Blue
Description
All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.