Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Perforated Door, Foot Locker, 4 in Legs, Gray

  • Mfr # GL-2472-24-DFL
  • Zoro # G222720219
product price: 
$
1,118.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL-2472-24-DFL
Zoro #
G222720219
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
Opening Height
41.688"

Details

Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Color
Gray
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Door, Footlocker, Legs

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door, Bottom Lockable Foot Locker, and 4in Legs. Perforated sides for ventilation. Foot locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 24in D x 76in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.