
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Putty
Mfr # GL-2472-24
Zoro # G922720090
product price: $509.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Material
All Welded Steel
Overall Depth
24 in
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24
Zoro #
G922720090
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
72 in
Details
Item
Athletic Locker
Locker Material
All Welded Steel
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Assembled/Unassembled
Assembled
Color
Putty
Description
All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.