
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Red
Mfr # GL-2472-24
Zoro # G322716358
product price: $509.99
/eaKey Features
Locker Handle Type
Recessed T-Handle
Color
Red
Overall Height
72 in
Locker Material
All Welded Steel
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24
Zoro #
G322716358
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
24 in
Details
Locker Handle Type
Recessed T-Handle
Color
Red
Locker Material
All Welded Steel
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Item
Athletic Locker
Description
All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.