Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, 4 in Legs, Gray

  • Mfr # GL-2472-24-TL

  • Zoro # G822717350


product price:  $562.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-24-TL
Zoro #
G822717350
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
Opening Height
54"

Details

Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Top Cabinet, Legs

Description

All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment and 4in Legs. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products