
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, Black
Mfr # GL-2472-24-T
Zoro # G722736932
product price:Â $547.99
/eaKey Features
Overall Depth
24
Overall Width
24
Includes
Coat Rod, 2 Hooks, Top Cabinet
Overall Height
72
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24-T
Zoro #
G722736932
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24
Overall Width
24
Overall Height
72
Opening Width
22"
Opening Height
54"
Opening Depth
23"
Details
Includes
Coat Rod, 2 Hooks, Top Cabinet
Color
Black
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.