Shop PUCEL

Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, Foot Locker, 4 in Legs, Black

  • Mfr # GL-2472-24-TFL

  • Zoro # G222737361


product price:  $688.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22 in
Opening Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-24-TFL
Zoro #
G222737361
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22 in
Opening Depth
23 in
Opening Height
41.688 in

Details

Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Footlocker, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Black
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Top Cabinet, Footlocker, Legs

Description

All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment, Bottom Lockable Foot Locker, and 4in Legs. Perforated sides for ventilation. Top & Bottom Compartments with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.