
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, Light Blue
Mfr # GL-2472-24-T
Zoro # G322718901
product price:Â $547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
Top Cabinet
Overall Width
24 in
Color
Light Blue
Overall Height
72 in
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24-T
Zoro #
G322718901
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
72 in
Overall Depth
24 in
Details
Includes
Top Cabinet
Item
Athletic Locker
Color
Light Blue
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.