
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, Putty
Mfr # GL-2472-24-T
Zoro # G322715290
product price:Â $547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Includes
Coat Rod, 2 Hooks, Top Cabinet
Overall Height
72
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-T
Zoro #
G322715290
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72
Overall Width
24
Overall Depth
24
Opening Width
22"
Opening Height
54"
Opening Depth
23"
Details
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Includes
Coat Rod, 2 Hooks, Top Cabinet
Item
Athletic Gear Locker
Color
Putty
Finish
Powder Coat
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.