
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, Red
Mfr # GL-2472-24-T
Zoro # G122717159
product price:Â $547.99
/eaKey Features
Overall Height
72
Overall Width
24
Locker Material
Welded Steel
Finish
Powder Coat
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-T
Zoro #
G122717159
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72
Overall Width
24
Overall Depth
24
Opening Height
54"
Opening Depth
23"
Opening Width
22"
Details
Item
Athletic Gear Locker
Locker Material
Welded Steel
Finish
Powder Coat
Color
Red
Includes
Coat Rod, 2 Hooks, Top Cabinet
Assembled/Unassembled
Assembled
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.