Athletic Gear Locker, 24inWx72inHx18inD, Perforated Door, Top Cabinet, Foot Locker, 4inLegs, Gray
- Mfr # GL-2472-18-DTFL
- Zoro # G722719652
product price:Â
$
1,014.99
/ea
Key Features
Overall Width
24
Overall Depth
18
Overall Height
76
Opening Width
22"
Opening Depth
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-2472-18-DTFL
- Zoro #
- G722719652
- UPC #
- -
- Country of Origin
- United States
- Item
- Athletic Gear Locker
- Locker Configuration
- Coat Rod, 2 Hooks, Door, Top Cabinet, Footlocker, Legs
- Number of Openings
- 1
- Assembled/Unassembled
- Assembled
- Locker Material
- Welded Steel
- Locker Door Type
- Perforated
- Locker Handle Type
- Recessed T-Handle
- Locker Lock Type
- Cylinder Lock
- Color
- Gray
- Finish
- Powder Coat
- Includes
- Coat Rod, 2 Hooks, Door, Top Cabinet, Footlocker, Legs
Dimensions
- Overall Width
- 24
- Overall Depth
- 18
- Overall Height
- 76
- Opening Width
- 22"
- Opening Depth
- 17"
- Opening Height
- 41.688"
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door, Bottom Lockable Foot Locker, Top Lockable Compartment, and 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. Top & Bottom compartments with Padlock hasp. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.