Zoro Homepage

B-Series Workbench, 28 in D x 96 in L x 32-1/2 in H, Putty

  • Mfr # B-2896

  • Zoro # G722717276


product price: $790.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
28 in
Overall Width
96 in
Includes
Sides and backstops
Color
Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2896
Zoro #
G722717276
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
96 in
Overall Height
32-1/2 in

Details

Material
Steel
Includes
Sides and backstops
Color
Putty
Finish
Powder coat
Item
Workbench
Countertop Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.