B-Series Workbench, 28 in D x 96 in L x 34 in H, Light Blue
- Mfr # B-2896-34
- Zoro # G824450446
product price:Â
$
1,063.99
/ea
Key Features
Color
Light Blue
Overall Height
34 in
Overall Width
96 in
No. of Drawers
0
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2896-34
- Zoro #
- G824450446
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Item
- B Series Welded Steel Bench
- No. of Drawers
- 0
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Height
- 34 in
- Overall Width
- 96 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.