B-Series Workbench, 28 in D x 96 in L x 34 in H, Red
- Mfr # B-2896-34
- Zoro # G924450483
product price:Â
$
1,063.99
/ea
Key Features
Color
Red
Surface Material
Steel
Gauge
12 GA / 16 GA Stringer
Overall Width
96 in
Method of Construction
All Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2896-34
- Zoro #
- G924450483
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Item
- B Series Welded Steel Bench
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.