
B-Series Workbench with Back and EndsTop, 24 in D x 120 in L, Black
Mfr # B-24120
Zoro # G222736456
product price: $811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Overall Width
120 in
Color
Black
Includes
Sides and backstops
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-24120
Zoro #
G222736456
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
120 in
Overall Height
32-1/2 in
Details
Color
Black
Includes
Sides and backstops
Material
Steel
Countertop Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.