Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B-Series Workbench with Back and EndsTop, 34 in D x 60 in L, Black

  • Mfr # B-3460

  • Zoro # G022736366


product price: $594.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Color
Black
Includes
Sides and backstops
Overall Width
60 in
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-3460
Zoro #
G022736366
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
32-1/2 in
Overall Depth
34 in

Details

Assembled/Unassembled
Assembled
Color
Black
Includes
Sides and backstops
Item
Workbench
Material
Steel
Countertop Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.