Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-Series Workbench with Back and EndsTop, 72 x 32.5 - 37.5 x 28, Black
- Mfr # B-2872-ABL
- Zoro # G924449869
product price:Â
$
822.99
/ea
Key Features
Finish
Powder Coated
Assembled/Unassembled
Assembled
Overall Depth
28 in
Overall Height
32-1/2-37 1/2 in
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2872-ABL
- Zoro #
- G924449869
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 0
- Item
- B Series Welded Steel Bench
- Load Capacity
- 3,000 lbs
- Color
- Black
Dimensions
- Overall Depth
- 28 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 72 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.