
B-Series Workbench with Back and EndsTop, 72 x 32.5 x 28, Putty
Mfr # B-2872
Zoro # G222718056
product price: $585.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Countertop Material
Steel
Overall Width
72 in
Finish
Powder coat
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-2872
Zoro #
G222718056
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
28 in
Overall Height
32-1/2 in
Details
Assembled/Unassembled
Assembled
Countertop Material
Steel
Finish
Powder coat
Includes
Sides and backstops
Material
Steel
Color
Putty
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72in W x 28in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.