
B-Series Workbench with Back and EndsTop, 96 in W x 34 in D x 32.5 in H, Red
Mfr # B-3496
Zoro # G122715520
product price: $890.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Finish
Powder coat
Countertop Material
Steel
Overall Width
96 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-3496
Zoro #
G122715520
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
96 in
Overall Depth
34 in
Details
Item
Workbench
Finish
Powder coat
Countertop Material
Steel
Color
Red
Material
Steel
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.