Bar & Rod Truck, 60 in W x 60 in H x 36 in D, Black

  • Mfr # BRT-60S

  • Zoro # G022736991


product price:  $1,182.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lbs
Overall Width
36 in
Finish
Powder Coat
Overall Length
60 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRT-60S
Zoro #
G022736991
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
60 in
Overall Height
60 in

Details

Load Capacity
3,000 lbs
Finish
Powder Coat
Item
Bar Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 60in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.