
Bar & Rod Truck, 60 in W x 60 in H x 36 in D, Light Blue
Mfr # BRT-60P
Zoro # G722715524
product price:Â $1,152.99
/eaKey Features
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Overall Width
36 in
Finish
Powder Coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRT-60P
Zoro #
G722715524
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
60 in
Overall Height
60 in
Details
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Bar Truck
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in mold-on rubber casters. Capacity 3,000 lbs. Dimensions 60in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.