
Bar & Rod Truck, 60 in W x 60 in H x 36 in D, Putty
Mfr # BRT-60S
Zoro # G222718599
product price:Â $1,182.99
/eaKey Features
Finish
Powder Coat
Overall Width
36 in
Material
All Welded Steel
Load Capacity
3,000 lbs
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT-60S
Zoro #
G222718599
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Length
60 in
Details
Item
Bar Truck
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
3,000 lbs
Color
Putty
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 60in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.