Bar & Rod Truck, 60 in W x 60 in H x 36 in D, Red

  • Mfr # BRT-60P

  • Zoro # G122714752


product price:  $1,152.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Red
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT-60P
Zoro #
G122714752
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
60 in
Overall Width
36 in

Details

Color
Red
Caster Type
2 Rigid, 2 Swivel
Item
Bar Truck
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in mold-on rubber casters. Capacity 3,000 lbs. Dimensions 60in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.