Bar & Rod Truck, 72 in W x 36 in D x 60 in H, Black

  • Mfr # BRT-72S

  • Zoro # G322736479


product price:  $1,250.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Length
72 in
Caster Type
2 Rigid, 2 Swivel
Color
Black
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRT-72S
Zoro #
G322736479
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
72 in
Overall Height
60 in

Details

Caster Type
2 Rigid, 2 Swivel
Item
Bar Truck
Color
Black
Finish
Powder Coat
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel

Description

All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 72in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.