
Bar & Rod Truck, 72 in W x 36 in D x 60 in H, Light Blue
Mfr # BRT-72P
Zoro # G122718866
product price:Â $1,220.99
/eaKey Features
Load Capacity
3,000 lbs
Overall Height
60 in
Overall Width
36 in
Overall Length
72 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT-72P
Zoro #
G122718866
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
36 in
Overall Length
72 in
Details
Load Capacity
3,000 lbs
Item
Bar Truck
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in mold-on rubber casters. Capacity 3,000 lbs. Dimensions 72in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.