
BD Series Workbench, Steel Top, 24 in D x 96 in L, Back & EndsTop, Drawer, Black
Mfr # BD-2496
Zoro # G522736859
product price: $823.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Depth
16.25 in
Overall Depth
24 in
Overall Height
32-1/2 in
Includes
Sides and backstops
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-2496
Zoro #
G522736859
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Depth
24 in
Overall Height
32-1/2 in
Drawer Height
5
Overall Width
96 in
Drawer Width
13.75 in
Details
Includes
Sides and backstops
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Countertop Material
Steel
Number of Drawers
1
Drawer Load Rating
100 lbs
Finish
Powder coat
Color
Black
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.