
BD Series Workbench, Steel Top, 24 in D x 96 in L, Back & EndsTop, Drawer, Light Blue
Mfr # BD-2496
Zoro # G922717908
product price: $823.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Includes
Sides and backstops
Drawer Depth
16.25 in
Finish
Powder coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-2496
Zoro #
G922717908
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Width
96 in
Overall Height
32-1/2 in
Drawer Height
5
Drawer Width
13.75 in
Overall Depth
24 in
Details
Material
Steel
Includes
Sides and backstops
Finish
Powder coat
Color
Light Blue
Drawer Load Rating
100 lbs
Item
Workbench
Number of Drawers
1
Assembled/Unassembled
Assembled
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.