Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Series Workbench, Steel Top, 24 in D x 96 in L x 32 1/2 in - 37 1/2 in H, Top, Drawer, Light Blue
- Mfr # BD-2496-ABL
- Zoro # G824449242
product price:Â
$
1,162.99
/ea
Key Features
No. of Drawers
1
Assembled/Unassembled
Assembled
Overall Depth
24 in
Top Thickness
2-1/4 in
Overall Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2496-ABL
- Zoro #
- G824449242
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1
- Item
- BD Series Welded Steel Bench with Drawer
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Surface Material
- Steel
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
- Method of Construction
- All Welded
- Color
- Light Blue
Dimensions
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 96 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.