Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Series Workbench with Back and End Stop, 60 in L x 28 in D x 32-1/2 in H - 37-1/2 in H, Putty
- Mfr # BD-2860-ABL
- Zoro # G424449055
product price:Â
$
881.99
/ea
Key Features
Overall Width
60 in
Drawer Width
13 in
Top Thickness
2-1/4 in
Drawer Height
4-9/16 in
No. of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2860-ABL
- Zoro #
- G424449055
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Putty
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Item
- BD Series Welded Steel Bench with Drawer
- Method of Construction
- All Welded
- Surface Material
- Steel
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Overall Width
- 60 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 28 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.