
BD Series Workbench with Back and End Stop, 60 in L x 28 in D x 32.5 in H, Black
Mfr # BD-2860
Zoro # G022736939
product price: $632.99
/eaKey Features
Color
Black
Number of Drawers
1
Drawer Depth
16.25 in
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-2860
Zoro #
G022736939
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Overall Width
60 in
Overall Depth
28 in
Drawer Height
5
Drawer Width
13.75 in
Details
Color
Black
Item
Workbench
Number of Drawers
1
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Finish
Powder coat
Material
Steel
Countertop Material
Steel
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.