
BD Series Workbench with Back and End Stop and Drawer, 28 in D x 120 in L x 32 1/2 in H, Red
Mfr # BD-28120
Zoro # G522715083
product price:Â $1,012.99
/eaKey Features
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-28120
Zoro #
G522715083
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Overall Width
120 in
Drawer Width
13.75 in
Overall Depth
28 in
Drawer Height
5
Details
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat
Countertop Material
Steel
Includes
Sides and backstops
Drawer Load Rating
100 lbs
Color
Red
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.