BD Series Workbench with Back and End Stop and Drawer, 28 in D x 120 in L x 34 in H, Putty
- Mfr # BD-28120-34
- Zoro # G824449167
product price:Â
$
1,346.99
/ea
Key Features
Drawer Load Rating
100 lbs per Drawer
Color
Putty
Drawer Width
13 in
Assembled/Unassembled
Assembled
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-28120-34
- Zoro #
- G824449167
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- Color
- Putty
- Item
- BD Series Welded Steel Bench with Drawer
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Edge Type
- Side and Backstops
- No. of Drawers
- 1
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
Dimensions
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.