Zoro Homepage

BD Workbench, 24 in D x 120 in W x 32.5 in H, Putty

  • Mfr # BD-24120

  • Zoro # G122718248


product price: $928.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Drawer Height
5
Number of Drawers
1
Countertop Material
Steel
Color
Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-24120
Zoro #
G122718248
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
120 in
Overall Depth
24 in

Details

Assembled/Unassembled
Assembled
Number of Drawers
1
Countertop Material
Steel
Color
Putty
Includes
Sides and backstops
Item
Workbench
Finish
Powder coat
Drawer Load Rating
100 lbs
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.