BD Workbench, 24 in D x 48 in L x 34 in H, with Back and EndsTop and Drawer, Gray
- Mfr # BD-2448-34
- Zoro # G024449981
product price:Â
$
716.99
/ea
Key Features
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
Color
Gray
Overall Height
34 in
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2448-34
- Zoro #
- G024449981
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Color
- Gray
- Surface Material
- Steel
- Drawer Load Rating
- 100 lbs per Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Item
- BD Series Welded Steel Bench with Drawer
- No. of Drawers
- 1
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Drawer Width
- 13 in
- Overall Width
- 48 in
- Drawer Depth
- 15-3/8 in
- Overall Depth
- 24 in
- Drawer Height
- 4-9/16 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 48 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.