
BD Workbench, 28 in D x 72 in L x 32.5 in H, Gray
Mfr # BD-2872
Zoro # G722716729
product price: $691.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Overall Depth
28 in
Material
Steel
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-2872
Zoro #
G722716729
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Depth
28 in
Overall Width
72 in
Details
Item
Workbench
Material
Steel
Finish
Powder coat
Color
Gray
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.