
BD Workbench, 34 in D x 60 in L with Back & EndsTop and Drawer, Light Blue
Mfr # BD-3460
Zoro # G722718327
product price: $701.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Material
Steel
Color
Light Blue
Drawer Width
13.75 in
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-3460
Zoro #
G722718327
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Height
5
Overall Depth
34 in
Overall Width
60 in
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Details
Finish
Powder coat
Item
Workbench
Material
Steel
Color
Light Blue
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Countertop Material
Steel
Number of Drawers
1
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.